Shop All Ladder Accessories
Tri-Arc
Stair Unit, 7 Steps, 63" Overall Height
Mfr # MPASSW7
Zoro # G7694130
product price: $873.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Top Step Height 63 in
- Number of Steps 6
- Vertical Clearance 59 in
- Step Width 24 in
- Step Tread Serrated
Product Information
- Brand Tri-Arc
- MFR # MPASSW7
- Zoro # G7694130
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Top Step Height | 63 in |
Step Width | 24 in |
Overall Height | 63 in |
Overall Width | 29 in |
Overall Length | 73 in |
Step Depth | 9 1/2 in |
Handrail Height | 32" |
Manufacturers Warranty Length | 1 yr |
Details
Number of Steps | 6 |
Vertical Clearance | 59 in |
Step Tread | Serrated |
Item | Ladder |
For Use With | Step Ladders or Extension Ladders |
Load Capacity | 500 lb |
Material | Aluminum |
Climbing Angle | 45 ? |
Color | Gray |
Standards | OSHA and ANSI |
Ladder Tread | Serrated |
Handrails Included | No |
Description
Item Ladder, Overall Height 63 in, Overall Width 29 in, Overall Length 73 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, For Use With Step Ladders or Extension Ladders, Climbing Angle 45 Degrees , Number of Steps 6, Configurable Platform Series U-Design Multi-Platform Access System, Vertical Clearance 59 in, Color Gray, Manufacturers Warranty Length 1 yr, Handrails Included No, Top Step Height 63 in, Standards OSHA and ANSI, Step Depth 9 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (7807)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- RUBBERMAID COMMERCIAL Side Panel Truck, 48 In. L, 24 In. W (FG448600BLA)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Wire Hook (250WH-B)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- TRI-ARC Stair Unit, 8 Steps, 72" Overall Height (MPASSW8)
- TRI-ARC Stair Unit, 2 Steps, 18" Overall Height (MPASSW2)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- LITTLE GIANT LADDERS Trestle Brackets, 300 lb., Aluminum Mill (26044)
- Tri-Arc Ladder Accessories