Shop All Rolling Ladders
Tri-Arc
Sixteen Step All Directional 24Inw Grip
Mfr # KDED116242
Zoro # G5222640
product price: $1,429.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.
$1,429.99
Free 30-Day Returns
Key Features
- Platform Height 160 in
- Platform Depth 10 in
- Platform Width 24 in
- Overall Height 196 in
- Bottom Width 40 in
Product Information
- Brand Tri-Arc
- MFR # KDED116242
- Zoro # G5222640
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 160 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 196 in |
Bottom Width | 40 in |
Base Depth | 117 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Overall Width | 43 in |
Details
Item - Rolling Ladder | All Direction Ladder |
Item | All Direction Ladder |
Color | Gray |
Rear Exit | No |
Finish | Powder Coated |
Climbing Angle | 56 Degrees |
Includes | 2-1/2 in Rubber Pads |
Description
All Direction Ladder, Platform Height 160 in, Handrail Height 36 in, Overall Height 196 in, Platform Depth 10 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 117 in, Overall Width 43 in, Climbing Angle 56 Degrees , Finish Powder Coated, Color Gray, Includes 2-1/2 in Rubber Pads, Manufacturers Warranty Length 1 yr, Rear Exit No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Swivel, Eye & Eye, Galvanized, 1/2 In (21520 6)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL6)
- THE BETTER BUNGEE Ball, 9" W, White, PK4 (BBB9BK)
- TRI-ARC 156 in H Steel Stock Picking Rolling Ladder, 12 Steps (KDSP112242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps (KDTF104242)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105162-Y)
- Tri-Arc Ladders