Shop All Rolling Work Platforms
This Product is Discontinued
Tri-Arc
Rolling Work Platform, Steel, 5 Steps (Discontinued)
Mfr # WLWP153636SL
Zoro # G9823536
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 35 in
- Platform Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLWP153636SL
- Zoro # G9823536
- Country of Origin Unknown
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 35 in |
Platform Width | 36 in |
Base Depth | 71 in |
Bottom Width | 40 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 36 in |
Step Depth | 10 in |
Handrail Height | 36 in |
Description
Step 5 Wkplat 800 36Inx36In Plat Winrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.