Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 5 Steps
Mfr # WLWP152424SL
Zoro # G304390309
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 24 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLWP152424SL
- Zoro # G304390309
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 60 in |
Bottom Width | 35 in |
Step Depth | 10 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 60 in, Bottom Width 35 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 5, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- CAMCO Retractable Tie Down Straps - 1" Width 6 Dual Hooks (50033)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Green (NS-WEB420000GRN)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS597242)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- Tri-Arc Work Platforms