Shop All Rolling Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 4 Steps
Mfr # WLWP143648SL
Zoro # G9823502
product price: $1,092.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 47 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLWP143648SL
- Zoro # G9823502
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 4 in |
Platform Depth | 47 in |
Platform Width | 36 in |
Base Depth | 74 in |
Bottom Width | 40 in |
Handrail Height | 36 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 74 in, Bottom Width 40 in, Platform Depth 47 in, Platform Width 36 in, Overall Height 6 ft 4 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Zinc Plated, 100' per Round Pail (T0181523)
- DC CARGO Ratchet Chain Binder, 5/16in - 3/8in (516RCB)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- Tri-Arc Work Platforms