Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 3 Steps
Mfr # WLWP132436SL
Zoro # G304104098
product price: $768.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft 6 in
- Material Steel
- Platform Depth 35 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # WLWP132436SL
- Zoro # G304104098
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 6 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 54 in |
Bottom Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 54 in, Bottom Width 35 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 5 ft 6 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail (T0143336)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- B & P MANUFACTURING Handle, Double Grip with U Brace, 48 in. (2002-A11)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-2448-8PU-95)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- Tri-Arc Work Platforms