Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 8 Step
Mfr # X-RWSR108246-9
Zoro # G5210530
product price: $642.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Platform Height 116 in
- Platform Depth 6 in
- Platform Width 35 in
- Overall Height 122 in
- Bottom Width 35 in
Product Information
- Brand Tri-Arc
- MFR # X-RWSR108246-9
- Zoro # G5210530
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 116 in |
Platform Depth | 6 in |
Platform Width | 35 in |
Overall Height | 122 in |
Bottom Width | 35 in |
Base Depth | 64 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Finish | Powder Coated |
Rear Exit | No |
Includes | 2-1/2 in Rubber Pads |
Color | Gray |
Climbing Angle | 56 Degrees |
Description
Rolling Ladder, Platform Height 116 in, Handrail Height 36 in, Overall Height 122 in, Platform Depth 6 in, Platform Width 35 in, Bottom Width 35 in, Base Depth 64 in, Climbing Angle 56 Degrees , Finish Powder Coated, Color Gray, Includes 2-1/2 in Rubber Pads, Manufacturers Warranty Length 1 yr, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- DAYTON Pushbutton Cord Assembly (EC-25)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps (UCS500840242)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162-D3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E30B3C2P6)
- Tri-Arc Rolling Ladders