Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 5 Steps, Serrated Tread
Mfr # WLAR105245
Zoro # G104390271
product price: $495.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR105245
- Zoro # G104390271
- UPC # N
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 82 in |
Bottom Width | 32 in |
Base Depth | 44 in |
Handrail Height | 32 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 44 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motorcycle Chain Brush (4739)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- LIFT-ALL Web Sling, Endless, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX5)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps (KDSP106246)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102245-D5)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104246-D2)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- Tri-Arc Ladders