Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 2 Steps, Ribbed Tread
Mfr # WLAR102244
Zoro # G104390349
product price: $352.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR102244
- Zoro # G104390349
- UPC # N
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 52 in |
Bottom Width | 29 in |
Base Depth | 23 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 29 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 20 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 52 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 23 in, Overall Width 29 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Timing Belt Pulling (PAKWP05)
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-AC-Y)
- SOUTHBEND 4 Bolt Caster Pkg (1174265)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDEC106162)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105162-Y)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112246-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDSR115246-D3)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105166)
- BALLYMORE 73 in H Steel Stock Picking Rolling Ladder, 4 Steps, 450 lb Load Capacity (SW420G)
- Tri-Arc Ladders