Shop All Platform Units
Tri-Arc
Platform Unit, Alum., 60" Overal Length
Mfr # MPASP60
Zoro # G7694270
product price: $658.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Load Capacity 500 lb
- Overall Height 4 in
- For Use With Tri-Arc MPAS Series Multi-Platform Access Systems
Product Information
- Brand Tri-Arc
- MFR # MPASP60
- Zoro # G7694270
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Height | 4 in |
Platform Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Platform Length | 60 in |
Details
Color | Gray |
Item | Platform Unit |
Material | Aluminum |
Load Capacity | 500 lb |
For Use With | Tri-Arc MPAS Series Multi-Platform Access Systems |
Includes | 60" Long Support Legs |
Standards | ANSI, OSHA |
Step Tread | Serrated |
Finish | Unfinished |
Description
Item Platform Unit, Overall Height 4 in, Platform Length 60 in, Platform Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Step Tread Serrated, Material Aluminum, Color Gray, Finish Unfinished, Load Capacity 500 lb, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Hvy Dty Caster Set W/ Red Polyurethane on Steel Wheels, 1, PK4 (HD6660-01-PCI-TLB-V-SO4-S1)
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- DAYTON Relase Lever Rod (MH5PKH13G)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- Tri-Arc Configurable Platform Systems