Shop All Platform Units
Tri-Arc
Platform Unit, 5 in. H, 750 lb.
Mfr # UAP3636
Zoro # G0200676
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Load Capacity 750 lb
- Overall Height 5 in
- Overall Length 36"
Product Information
- Brand Tri-Arc
- MFR # UAP3636
- Zoro # G0200676
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Height | 5 in |
Overall Length | 36" |
Overall Width | 36" |
Manufacturers Warranty Length | 1 yr |
Platform Length | 36 in |
Platform Width | 36 in |
Details
Color | Gray |
Material | Aluminum |
Load Capacity | 750 lb |
Item | Platform Unit |
Number of Sides | 0 |
Step Tread | Serrated |
Finish | Powder Coated |
Standards | OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451 |
For Use With | Mfr. No. UAP0250-UAP1150, UAP0290-UAP1190, UAP020-UAP110, UAPHR1 |
Description
Item Platform Unit, Overall Height 5 in, Platform Length 36 in, Platform Width 36 in, Configurable Platform Series U-Design Max-Access Platforms, Step Tread Serrated, For Use With Mfr. No. UAP0250-UAP1150, UAP0290-UAP1190, UAP020-UAP110, UAPHR1, Material Aluminum, Color Gray, Finish Powder Coated, Load Capacity 750 lb, Manufacturers Warranty Length 1 yr, Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- BOX PACKAGING Global Industrial„¢ Sisal Twine, 2 Ply, 1460'L, 360 Lbs. Tensile Strength, Natural (TWS146)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- Tri-Arc Platform Units