Shop All Platform Units
Tri-Arc
Platform Unit, 120" Overall Length, Alum.
Mfr # MPASP120
Zoro # G7694316
product price: $1,798.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,798.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Load Capacity 500 lb
- Overall Height 4 in
- Overall Length 120 in
Product Information
- Brand Tri-Arc
- MFR # MPASP120
- Zoro # G7694316
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Height | 4 in |
Overall Length | 120 in |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 30 in |
Platform Length | 120 in |
Details
Color | Gray |
Material | Aluminum |
Load Capacity | 500 lb |
For Use With | SD-CT |
Item | Platform Unit |
Step Tread | Serrated |
Standards | ANSI, OSHA |
Includes | 120" Long Support Legs |
Finish | Unfinished |
Description
Item Platform Unit, Overall Height 4 in, Platform Length 120 in, Platform Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Step Tread Serrated, Material Aluminum, Color Gray, Finish Unfinished, Load Capacity 500 lb, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8912)
- CM Hammerlok Coupling Link, 932 In, 4300 Lb, Drop Forged Alloy Steel (R667028-2)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- Tri-Arc Platform Units