Shop All Platform Rails
Tri-Arc
Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum
Mfr # MPASGR60
Zoro # G7694709
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Overall Length 60 in
- Overall Width 45"
- For Use With Step Ladders or Extension Ladders
Product Information
- Brand Tri-Arc
- MFR # MPASGR60
- Zoro # G7694709
- Country of Origin United States
- Category Platform Rails
Dimensions
Overall Length | 60 in |
Overall Width | 45" |
Overall Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Platform Handrail |
Load Capacity | 500 lb |
Material | Aluminum |
For Use With | Step Ladders or Extension Ladders |
Standards | ANSI, OSHA |
Includes | 60" Guardrails |
Finish | Unfinished |
Color | Gray |
Description
Item Platform Handrail, Overall Height 42 in, Overall Length 60 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Material Aluminum, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-95)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-12-10)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- US CARGO CONTROL 9'' Black Ball Bungees (bundle of 100) (BBB9-100PK)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- Tri-Arc Platform Rails