Shop All Platform Rails
Tri-Arc
Platform Handrail, 42" H x 30" L, 500 lb Load Capacity, Aluminum
Mfr # MPASGR30
Zoro # G7694648
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 30 in
- Material Aluminum
- Overall Width 45"
- For Use With Step Ladders or Extension Ladders
Product Information
- Brand Tri-Arc
- MFR # MPASGR30
- Zoro # G7694648
- Country of Origin United States
- Category Platform Rails
Dimensions
Overall Length | 30 in |
Overall Width | 45" |
Overall Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Platform Handrail |
Load Capacity | 500 lb |
Material | Aluminum |
For Use With | Step Ladders or Extension Ladders |
Finish | Unfinished |
Standards | ANSI, OSHA |
Includes | 30" Guardrails |
Color | Gray |
Description
Item Platform Handrail, Overall Height 42 in, Overall Length 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Material Aluminum, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 4 in W, Polyester, Yellow (EE2804DFX16)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- ZIPTIE.COM 64IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC64)
- VESTIL Low Profile Rack Guard (NPG6-18)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- Tri-Arc Configurable Platform Systems