Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 3 Step, Steel, 30"
Mfr # WLWP033636
Zoro # G0980491
product price: $620.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Load Capacity 800 lb
- Material Steel
- Handrails Included No
Product Information
- Brand Tri-Arc
- MFR # WLWP033636
- Zoro # G0980491
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Base Depth | 54 in |
Step Depth | 10 in |
Step Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Platform Depth | 35 in |
Platform Width | 36 in |
Bottom Width | 40 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 54 in, Bottom Width 40 in, Platform Depth 35 in, Platform Width 36 in, Overall Height 2 ft 6 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 3, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- ZORO SELECT Guard Rail Post, Single High Corner, L 4In (5JEX5)
- HIPPO HOPPER Hopper, Low Profile, 1/2 yd., 4500 lb. (HH02HD-48)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- Tri-Arc Work Platforms