Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 2 Step, Steel, 20"
Mfr # WLWP023648
Zoro # G0978035
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Load Capacity 800 lb
- Material Steel
- Number of Guard Rails 0
Product Information
- Brand Tri-Arc
- MFR # WLWP023648
- Zoro # G0978035
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Step Width | 36 in |
Step Depth | 10 in |
Platform Depth | 47 in |
Base Depth | 58 in |
Platform Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 40 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Base Depth 58 in, Bottom Width 40 in, Platform Depth 47 in, Platform Width 36 in, Overall Height 1 ft 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 2, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- GPS - GENERIC PARTS SERVICE Wheel Fork For Raymond 102XM Walkie Pallet Truck (RA 939-352-256)
- US CARGO CONTROL E-Track Single by Snap-Loc (Black Painted) (ETSBLK)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- Tri-Arc Work Platforms