Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 2 Step, Steel, 20"
Mfr # WLWP022448
Zoro # G0978017
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Load Capacity 800 lb
- Material Steel
- Platform Depth 47 in
Product Information
- Brand Tri-Arc
- MFR # WLWP022448
- Zoro # G0978017
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 47 in |
Base Depth | 58 in |
Platform Width | 24 in |
Step Width | 24 in |
Bottom Width | 28 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Base Depth 58 in, Bottom Width 28 in, Platform Depth 47 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster ; 3x7/8" Swvl Fork, Side Lock Brake; 3x7/8" Thermoplastic Rubbe (01SL378TPR80Y-71-NGR)
- US CARGO CONTROL Tow Dolly Basket with Flat Hooks (WNTH04)
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- Tri-Arc Work Platforms