Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 2 Step, Steel, 20"
Mfr # WLWP022424
Zoro # G0977999
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Load Capacity 800 lb
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # WLWP022424
- Zoro # G0977999
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Step Depth | 10 in |
Bottom Width | 28 in |
Base Depth | 35 in |
Step Width | 24 in |
Platform Width | 24 in |
Platform Depth | 24 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Base Depth 35 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps (KDSP110242)
- JR PRODUCTS JR Products GSNI-5300-60 Gas Spring - 20" EXT, 60 lbs. (GSNI-5300-60)
- GPS - GENERIC PARTS SERVICE Solenoid For Toyota 7HBW23 Pallet Trucks (TO 00590-43462-71)
- RWM Rigid, w/4" Urethane Wheel (27-UPB-0412-R)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- Tri-Arc Work Platforms