Shop All Crossover Ladders
Tri-Arc
Crossover Turn Platfrm, 102in. Overall H.
Mfr # URTTP60
Zoro # G2229495
product price: $650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Vertical Clearance 57 1/2 in
- Platform Height 60 in
- Span 36"
- Platform Depth 40 in
- Material Aluminum
Product Information
- Brand Tri-Arc
- MFR # URTTP60
- Zoro # G2229495
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 40 in |
Platform Length | 40 in |
Step Width | 36 in |
Platform Width | 36 in |
Overall Height | 102 in |
Handrail Height | 42 in |
Bottom Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Item Turn Platform, Platform Height 60 in, Vertical Clearance 57 1/2 in, Platform Width 36 in, Load Capacity 500 lb, Step Tread Serrated, Material Aluminum, Configurable Platform Series U-Design Rooftop Platforms, Platform Length 40 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 102 in, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- CARGOLOC Bungee Cords, Yellow, 30", 2 pcs. (62323)
- MAGLINER LiftPlus Caster Shell, Right Hand (532504)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- Tri-Arc Crossover Ladders