Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 132 In. H, Perforated
Mfr # UCT09246
Zoro # G9958313
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Vertical Clearance 88 in
- Platform Height 90 in
- Platform Depth 30-1/2"
- Material Steel
- Step Tread Perforated
Product Information
- Brand Tri-Arc
- MFR # UCT09246
- Zoro # G9958313
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30-1/2" |
Overall Height | 132 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 30" |
Handrail Height | 42 in |
Platform Width | 24 in |
Platform Length | 30 1/2 in |
Details
Vertical Clearance | 88 in |
Material | Steel |
Step Tread | Perforated |
Load Capacity | 1,000 lb |
Ladder Tread | Perforated |
Finish | Powder Coated |
Color | Yellow |
Item | Turn Platform |
Standards | Osha |
For Use With | 9-Step Crossover Ladders |
Description
Item Turn Platform, Platform Height 90 in, Vertical Clearance 88 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Perforated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 9-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 132 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-072-42-P)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in, 154 lb, D (TSED 075 RN0D)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- Tri-Arc Crossover Ladders