Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 112 In. H, Serrated
Mfr # UCT07242
Zoro # G9958286
product price: $506.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Vertical Clearance 68 in
- Platform Height 70 in
- Platform Depth 30-1/2"
- Material Steel
- Step Tread Serrated
Product Information
- Brand Tri-Arc
- MFR # UCT07242
- Zoro # G9958286
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 30-1/2" |
Platform Length | 30 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 112 in |
Platform Width | 24 in |
Bottom Width | 30" |
Handrail Height | 42 in |
Details
Vertical Clearance | 68 in |
Material | Steel |
Step Tread | Serrated |
Load Capacity | 1,000 lb |
Standards | Osha |
Finish | Powder Coated |
Item | Turn Platform |
For Use With | 7-Step Crossover Ladders |
Color | Yellow |
Ladder Tread | Serrated |
Description
Item Turn Platform, Platform Height 70 in, Vertical Clearance 68 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Serrated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 7-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 112 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- EGA PRODUCTS Steel, 2 Steps, 500 lb. Load Capacity (MINICO-19)
- Tri-Arc Crossover Ladders