Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 102 In. H, Serrated
Mfr # UCT06242
Zoro # G9958295
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Vertical Clearance 58 in
- Platform Height 60 in
- Platform Depth 30-1/2"
- Material Steel
- Step Tread Serrated
Product Information
- Brand Tri-Arc
- MFR # UCT06242
- Zoro # G9958295
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30-1/2" |
Platform Length | 30 1/2 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 30" |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Vertical Clearance | 58 in |
Material | Steel |
Step Tread | Serrated |
Load Capacity | 1,000 lb |
For Use With | 6-Step Crossover Ladders |
Color | Yellow |
Standards | Osha |
Ladder Tread | Serrated |
Item | Turn Platform |
Finish | Powder Coated |
Description
Item Turn Platform, Platform Height 60 in, Vertical Clearance 58 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Serrated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 6-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 102 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Connecting Link, 3/8", 8800 lb. (CAR100)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- VESTIL Economy Transporter/Tilter (ETT-254)
- MARATHON INDUSTRIES Marathon 00302 Flat-Free 10" Swivel Caster (302)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- Tri-Arc Ladders