Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 4 Step 50 In Span, Serr
Mfr # 7CY77
Zoro # G2602947
original price:
$1,533.89
12% off
new price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 20 in
- Platform Depth 20 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # 7CY77
- Zoro # G2602947
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 20 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Bottom Width | 30 in |
Overall Height | 82 in |
Step Width | 24 in |
Details
Vertical Clearance | 38 in |
Span | 20 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 1,000 lb |
Standards | Osha |
Item | Crossover Bridge |
Finish | Powder Coated Yellow |
Overall Span | 20 in |
Color | Yellow |
Ladder Tread | Serrated |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 20 in, Platform Height 40 in, Platform Depth 20 in, Number of Steps 4, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 20 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Electro-Galvanized (3-050-20-86-)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- Tri-Arc Ladders