Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 4 Step 50 In Span, Perf
Mfr # 7CY92
Zoro # G2603349
Free Shipping & Returns
$1,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 28 in
- Platform Height 30 in
- Span 50 in
- Platform Depth 50 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # 7CY92
- Zoro # G2603349
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 50 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Step Width | 24 in |
Bottom Width | 30 in |
Overall Height | 72 in |
Details
Vertical Clearance | 28 in |
Span | 50 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 3 |
Step Tread | Perforated |
Climbing Angle | 50 ? |
Load Capacity | 1,000 lb |
Ladder Tread | Perforated |
Item | Crossover Bridge |
Standards | Osha |
Color | Yellow |
Finish | Powder Coated Yellow |
Overall Span | 50 in |
Description
Crossover Bridge, Vertical Clearance 28 in, Span 50 in, Platform Height 30 in, Platform Depth 50 in, Number of Steps 3, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 50 in, Overall Height 72 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Movement for 15008 (20174)
- PROGRIP CARGO CONTROL Ratchet, 40 ft.x2", Zinc Hdl, Dbl J Hooks (310800)
- BOATBUCKLE Winch Strap w/Latch-Lok Technology 2" x 20Ft (F17741)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- Tri-Arc Crossover Ladders