Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 3 Step 40 In Span, Serr
Mfr # 7CY84
Zoro # G2603233
product price: $1,651.99
/ea
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 50 in
- Platform Depth 50 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # 7CY84
- Zoro # G2603233
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 50 in |
Step Width | 24 in |
Step Depth | 10 in |
Overall Height | 92 in |
Handrail Height | 42 in |
Bottom Width | 30 in |
Details
Vertical Clearance | 48 in |
Span | 50 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 5 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 1,000 lb |
Standards | Osha |
Finish | Powder Coated Yellow |
Overall Span | 50 in |
Ladder Tread | Serrated |
Item | Crossover Bridge |
Color | Yellow |
Description
Crossover Bridge, Vertical Clearance 48 in, Span 50 in, Platform Height 50 in, Platform Depth 50 in, Number of Steps 5, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 50 in, Overall Height 92 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- Tri-Arc Ladders