Shop All Ladder Accessories
Tri-Arc
Configurable Crossover Ladder, 70 In. H
Mfr # ULK0724
Zoro # G1970381
product price: $152.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Key Features
- Overall Height 70 in
- Overall Width 24 in
- Includes Fasteners
- For Use With 7-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
- Load Capacity 1,000 lb
Product Information
- Brand Tri-Arc
- MFR # ULK0724
- Zoro # G1970381
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 70 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 5 ft 10 in |
Details
Includes | Fasteners |
Item | Support Leg |
For Use With | 7-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required |
Load Capacity | 1,000 lb |
Material | Steel |
Standards | Osha |
Color | Yellow |
Finish | Powder Coated |
Description
Item Support Leg, Material Steel, Overall Height 70 in, Overall Width 24 in, Includes Fasteners, Configurable Platform Series U-Design Crossover Platforms, Load Capacity 1,000 lb, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards OSHA, For Use With 7-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 1-ply (EE1-902-10-T4)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- CAMPBELL CHAIN & FITTINGS #4 Twist Link Machine Chain, Zinc Plated, 100' per Reel (AW0320427)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSC34-AS)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- Tri-Arc Ladder Accessories