Shop All Crossover Ladders
Tri-Arc
Bridge Span, 36in. Overall H., Serrated
Mfr # URTSB36
Zoro # G3482845
product price: $470.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Step Tread Serrated
- Load Capacity 500 lb
- Color Aluminum
- Overall Height 36 in
Product Information
- Brand Tri-Arc
- MFR # URTSB36
- Zoro # G3482845
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 36 in |
Handrail Height | 42 in |
Platform Width | 38 in |
Manufacturers Warranty Length | 1 yr |
Platform Length | 40 in |
Details
Material | Aluminum |
Step Tread | Serrated |
Load Capacity | 500 lb |
Color | Aluminum |
Finish | Aluminum Mill |
Ladder Tread | Serrated |
For Use With | Ladders |
Standards | ANSI, OSHA |
Item | Bridge Span |
Description
Item Bridge Span, Load Capacity 500 lb, Material Aluminum, Platform Length 40 in, Platform Width 38 in, Step Tread Serrated, Handrail Height 42 in, Configurable Platform Series U-Design Rooftop Platforms, Color Aluminum, Finish Aluminum Mill, Manufacturers Warranty Length 1 yr, Overall Height 36 in, Standards ANSI, OSHA, For Use With Ladders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436T1-Q-G)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- EXTREME MAX Extreme Max 3008.0119 Solid Braid MFP Utility Rope - 3/8" x 100', Red (3008.0119)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Crossover Turn Platfrm, 102in. Overall H. (URTTP60)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- Tri-Arc Ladders