Shop All Platform Legs
Tri-Arc
Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W
Mfr # MPASST5
Zoro # G7694261
original price:
$426.39
14% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 45 in
Product Information
- Brand Tri-Arc
- MFR # MPASST5
- Zoro # G7694261
- Country of Origin United States
- Category Platform Legs
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 45 in |
Manufacturers Warranty Length | 1 yr |
Details
Color | Gray |
Material | Aluminum |
Load Capacity | 500 lb |
Item | Support Leg |
Finish | Unfinished |
For Use With | Step Ladders or Extension Ladders |
Includes | 45" Support Legs |
Standards | ANSI, OSHA |
Description
Item Support Leg, Material Aluminum, Overall Height 45 in, Overall Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 7' L (0010-01-07)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 63" H x 30" W (MPASST7)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- FOUNDATION Rubber Foot for Legs (F1.FOOT)
- Tri-Arc Platform Legs