Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height
Mfr # WLOS948242
Zoro # G0980485
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Platform Depth 48 in
- Load Capacity 800 lb
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # WLOS948242
- Zoro # G0980485
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 48 in |
Bottom Width | 24 in |
Step Depth | 48 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 24 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 48 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-NYN-PUS)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15197-303)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122424SL)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142424SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- BALLYMORE Adjustable Work Platforms, Hvy Dty, 5"T (AWP5-2448)
- Tri-Arc Work Platforms