Shop All Rolling Work Platforms
Tri-Arc
Access Platform, Rolling, Refrig Truck
Mfr # RA10FT-R09
Zoro # G2353821
Item requires special delivery charges. A $780.00 per item surcharge will be applied.
$3,844.99
Free 30-Day Returns
Key Features
- Platform Height 103 in to 115 in
- Overall Height 12 to 13 ft
- Load Capacity 500 lb
- Platform Depth 130 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # RA10FT-R09
- Zoro # G2353821
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 103 in to 115 in |
Overall Height | 12 to 13 ft |
Platform Depth | 130 in |
Platform Width | 24 in |
Base Depth | 130 in |
Bottom Width | 50 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Description
Scaffold Platform, Material Steel, Platform Style Dual Access, Platform Height 103 in to 115 in, Load Capacity 500 lb, Base Depth 130 in, Bottom Width 50 in, Platform Depth 130 in, Platform Width 24 in, Overall Height 12 to 13 ft, Handrail Height 42 in, Number of Guard Rails 3, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 90 Degrees , Step Tread Serrated, Color Yellow/Orange, Finish Powder Coated, Standards ANSI, OSHA, Includes Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- Tri-Arc Work Platforms