Shop All Rolling Ladders
Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps
Mfr # KDSR106246-D3
Zoro # G0979189
product price: $704.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR106246-D3
- Zoro # G0979189
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 96 in |
Bottom Width | 35 in |
Base Depth | 70 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 35 in |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 70 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000427)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 4 ft L, 6 in W, Nylon, Yellow (WB1-906-4)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07316)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110246)
- TRI-ARC 116 in H Steel Stock Picking Rolling Ladder, 8 Steps (KDSP108246)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- Tri-Arc Rolling Ladders