Shop All Rolling Ladders
Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps
Mfr # KDSR106166
Zoro # G0639269
product price: $675.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR106166
- Zoro # G0639269
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 96 in |
Bottom Width | 27 in |
Base Depth | 50 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 27 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 50 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E10B4C2P6)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 64In, Lime Green (CL1385LGWT64)
- SAFTCART Magnet Cart, w/Rotacasters (MAG-2-3RC)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103162)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113246)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104242-D3)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105166)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107246-D2)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDEC112242)
- Tri-Arc Rolling Ladders