Shop All Rolling Ladders
Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps
Mfr # KDSR106166-D2
Zoro # G0979155
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR106166-D2
- Zoro # G0979155
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 96 in |
Bottom Width | 27 in |
Base Depth | 60 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 27 in |
Handrail Height | 36 in |
Step Width | 16 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 60 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-TPU)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 21,200 lb. (EN240X6)
- LOUISVILLE Folding Spreader Brace (PK220S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D4)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500520246)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318G)
- Tri-Arc Rolling Ladders