Shop All Rolling Ladders
Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps
Mfr # KDEC106162
Zoro # G0978260
product price: $595.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 17 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDEC106162
- Zoro # G0978260
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 17 in |
Platform Width | 16 in |
Overall Height | 96 in |
Bottom Width | 27 in |
Base Depth | 66 in |
Step Depth | 8 1/2 in |
Overall Width | 27 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 66 in, Overall Width 27 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- ENPAC Cylinder Rack (7202-YE)
- KAMAN Spin-On Oil Filter Heavy Equipment, 6PK (TRG75008W)
- RONSTAN INTERNATIONAL Scissors, 8", for Kevlar and HPPE (RFSCISSORS)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103166)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- Tri-Arc Ladders