Shop All Rolling Ladders
Tri-Arc
96 in H Steel Configurable Rolling Ladder, 6 Steps
Mfr # UKDEC106246
Zoro # G2229459
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # UKDEC106246
- Zoro # G2229459
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 96 in |
Bottom Width | 35 in |
Base Depth | 66 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Depth | 8 1/2 in |
Step Width | 24 in |
Overall Width | 35 in |
Description
Configurable Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 66 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- HOSPITALITY 1 SOURCE Classic Bellmans Cart, Stainless Steel (BCF107SS)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- DAYTON Brake with Hub Repair Kit (EW-62)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103246)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCU500940246)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps (KDRF110166)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- Tri-Arc Rolling Ladders