Shop All Fixed Ladders
Tri-Arc
92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish
Mfr # UCL9005246
Zoro # G2255088
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 5
- Overall Height 92 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL9005246
- Zoro # G2255088
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 92 in |
Overall Width | 30 in |
Top Step Height | 50 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 2 1/2 in |
Bottom Width | 30" |
Platform Height | 50" |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 5 |
Standards | Osha |
Finish | Yellow Powder Coated |
Climbing Angle | 90 Degrees |
Vertical Clearance | 48 in |
Ladder Tread | Perforated |
Handrails Included | Yes |
Color | Yellow |
Step Tread | Perforated |
Item - Fixed Ladders | Standard 90 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 92 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 90 Degrees , Number of Steps 5, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 48 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 50 in, Standards OSHA, Step Depth 2 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- ZORO SELECT Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft (2ZDG7)
- VESTIL Aluminum Wheel Chock With Handle (EALUM-7-H)
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish (UCL9004246)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFC1120-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- Tri-Arc Fixed Ladders