Shop All Fixed Ladders
Tri-Arc
92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL5004242
Zoro # G9825837
product price: $568.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 4
- Overall Height 92 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL5004242
- Zoro # G9825837
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 92 in |
Overall Width | 30 in |
Top Step Height | 40 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 30 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Platform Height | 40" |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 4 |
Standards | Osha |
Finish | Yellow Powder Coated |
Color | Yellow |
Step Tread | Serrated |
Handrails Included | Yes |
Ladder Tread | Serrated |
Climbing Angle | 50 ? |
Vertical Clearance | 38 in |
Item - Fixed Ladders | Standard 50 Angle Base Ladder - Serrated |
Description
Item Ladder, Overall Height 92 in, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 4, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 38 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 40 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 4PK (SCC-GN01S25-DCS-WA-4)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- Tri-Arc Ladders