Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps
Mfr # UCU500520246
Zoro # G9957954
original price:
$2,806.99
14% off
new price: $2,398.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.
$2,398.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Unsupported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500520246
- Zoro # G9957954
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Base Depth | 64 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Ladder Tread | Perforated |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Color | Yellow |
Climbing Angle | 50 Degrees |
Standards | OSHA 1910.29 and ANSI A14.7 |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 64 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 6 in W, Nylon, Yellow (EEF2-906-20)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (P12S-UP040D-SG1)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111242-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630242)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps (KDRF109166)
- TRI-ARC 132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (WLARTR110245)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4C1P6)
- Tri-Arc Ladders