Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity
Mfr # UCU500530242
Zoro # G9957805
product price: $2,608.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Unsupported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500530242
- Zoro # G9957805
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Base Depth | 74 in |
Step Depth | 10 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Unsupported |
Step Tread | Serrated |
Load Capacity | 300 lb |
Material | Steel |
Climbing Angle | 50 ? |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Ladder Actuation | Locking Casters |
Handrails Included | Yes |
Finish | Powder Coated |
Ladder Tread | Serrated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 74 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81000202AB90)
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H (CC2472BL-SR)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530246)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103162)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105246-D2)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- Tri-Arc Rolling Ladders