Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity
Mfr # UCU500520242
Zoro # G9957902
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$2,284.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Unsupported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500520242
- Zoro # G9957902
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Base Depth | 64 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 10 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Ladder Tread | Serrated |
Handrails Included | Yes |
Color | Yellow |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Ladder Actuation | Locking Casters |
Climbing Angle | 50 ? |
Assembled/Unassembled | Unassembled |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 64 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- WERNER Stabilizer and Surface Protector (97P)
- TRI-ARC 112 in H Steel Rolling Ladder, 7 Steps (KDSR107246-XR)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107246)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104246-Y)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps (KDSR004246-D2)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- Tri-Arc Rolling Ladders