Shop All Rolling Ladders
Tri-Arc
92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity
Mfr # WLAR106164-D4
Zoro # G0979968
product price: $591.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 21 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR106164-D4
- Zoro # G0979968
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 21 in |
Platform Width | 16 in |
Overall Height | 92 in |
Bottom Width | 26 in |
Base Depth | 58 in |
Step Depth | 7 in |
Overall Width | 26 in |
Step Width | 16 in |
Handrail Height | 32 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 58 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-3348-2431)
- THE BETTER BUNGEE Ball, 9" W, White, PK4 (BBB9BK)
- SENTRY Column Protector, Fits Column Size 12" x 12" (CS2442-12S)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100748BK-B)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D4)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDEC110246)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- Tri-Arc Ladders