Shop All Fixed Ladders
Tri-Arc
9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish
Mfr # WLFS0110-Y
Zoro # G2281647
product price: $429.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 10
- Overall Height 9 ft.
- Top Step Height 9 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0110-Y
- Zoro # G2281647
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 9 ft. |
Top Step Height | 9 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Steel,Standard Fixed,10-Rung |
Material | Steel |
Number of Steps | 10 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Item - Fixed Ladders | Fixed Ladder |
Rung Spacing | 12" |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Steel,Standard Fixed,10-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- STALWART Folding Dolly Cart with 330lb Capacity (75-PT2015)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAB)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish (UCL7507242)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish (UCL9007246)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- Tri-Arc Fixed Ladders