Shop All Rolling Ladders
Tri-Arc
86 in H Steel Rolling Ladder, 5 Steps
Mfr # KDSR105246
Zoro # G0979091
product price: $469.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR105246
- Zoro # G0979091
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 86 in |
Bottom Width | 30 in |
Base Depth | 42 in |
Step Width | 24 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 86 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 42 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 25 ft. (322-25L)
- CROSBY ® S-1317 1/4" Shur-Loc Clevis hook - 1029000 (1029000)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDEC106162)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps (KDSR113246)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104242-D3)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105246-D2)
- TRI-ARC Rolling Ladder, 2 Steps, Ribbed Tread (WLAR102244)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- Tri-Arc Rolling Ladders