Shop All Fixed Ladders
Tri-Arc
82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL5003246
Zoro # G9825821
product price: $471.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 3
- Overall Height 82 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL5003246
- Zoro # G9825821
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 82 in |
Overall Width | 30 in |
Top Step Height | 30 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Platform Height | 30" |
Bottom Width | 30 in |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 3 |
Standards | Osha |
Finish | Yellow Powder Coated |
Step Tread | Perforated |
Ladder Tread | Perforated |
Vertical Clearance | 28 in |
Climbing Angle | 50 ? |
Handrails Included | Yes |
Color | Yellow |
Item - Fixed Ladders | Standard 50 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 82 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 3, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 28 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 30 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Handle Latch and Lock Assembly (302016)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- PEERLESS CHAIN 5/16 T80 CLEVIS GRAB HOOK, SC, 8024315 (8024315)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- Tri-Arc Fixed Ladders