Shop All Rolling Ladders
Tri-Arc
82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity
Mfr # WLARTR105164
Zoro # G3373800
product price: $656.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLARTR105164
- Zoro # G3373800
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 82 in |
Bottom Width | 27 in |
Base Depth | 48 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32 in |
Step Depth | 7 in |
Overall Width | 27 in |
Step Width | 16 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 48 1/2 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Green/Whit (CL1385S63)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103162)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDEC104242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242-D3)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps (KDTF104242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500520246)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A6E24B4W5C1P6)
- Tri-Arc Ladders