Shop All Rolling Ladders
Tri-Arc
82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity
Mfr # WLAR105245-D4
Zoro # G0979940
original price:
$721.99
8% off
new price: $663.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR105245-D4
- Zoro # G0979940
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 82 in |
Bottom Width | 32 in |
Base Depth | 51 in |
Step Width | 24 in |
Overall Width | 32 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x10 ZN Hook BoltNut (N221-705)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0320324)
- AFTERMARKET H71030181 Work Light fits Fork Lift Models 4" x 3" .83 Amps (ELJ50-0141)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D4)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242-D3)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A6E10B3C1P6)
- Tri-Arc Ladders