Shop All Rolling Ladders
Tri-Arc
82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity
Mfr # WLAR105244-D5
Zoro # G0979931
product price: $804.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR105244-D5
- Zoro # G0979931
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 82 in |
Bottom Width | 32 in |
Base Depth | 58 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 32 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 58 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-30'Lift-28'Drop (CB010-30-28Z)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500940246)
- TRI-ARC 116 in H Steel Stock Picking Rolling Ladder, 8 Steps (KDSP108246)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 136 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (KDED110246)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 6-Step (KDEC106166-Y)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4C1P6)
- Tri-Arc Ladders