Shop All Fixed Ladders
Tri-Arc
8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish
Mfr # WLFS0109-Y
Zoro # G2281653
product price: $423.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 9
- Overall Height 8 ft.
- Top Step Height 8 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0109-Y
- Zoro # G2281653
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 8 ft. |
Top Step Height | 8 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Steel,Standard Fixed,9-Rung |
Material | Steel |
Number of Steps | 9 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Ladder |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Steel,Standard Fixed,9-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL506)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish (URTL504)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- Tri-Arc Fixed Ladders