Shop All Rolling Ladders
Tri-Arc
76 in H Steel Rolling Ladder, 4 Steps
Mfr # KDSR104242-D3
Zoro # G0978979
product price: $651.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$651.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR104242-D3
- Zoro # G0978979
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 76 in |
Bottom Width | 30 in |
Base Depth | 55 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 76 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 55 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- KLEIN TOOLS Web-Strap Ratchet Hoist (KN1500PEX)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDSR104246-D3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112246)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105246-D2)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- Tri-Arc Rolling Ladders