Shop All Rolling Ladders
Tri-Arc
72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity
Mfr # WLAR104244-D5
Zoro # G0977929
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Tri-Arc
- MFR # WLAR104244-D5
- Zoro # G0977929
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 72 in |
Bottom Width | 32 in |
Base Depth | 51 in |
Overall Width | 32 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 72 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59109 J-Rod Concrete Anchor with Swivel Head - 12", Black (59109)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 1 In (MB709024)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103166)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105242-D2)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (WLSR103166)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110242-XR)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 6-Step (KDEC106166-Y)
- Tri-Arc Rolling Ladders